{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 20 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 36 mm | |
Flute length Lc | 66 mm | |
Overall length L | 131 mm | |
Shank ⌀ Ds | 20 mm | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113020 20 | |
EAN / GTIN | 4045197003157 | |
Manufacturer number | 113020 20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Stub drill HSS-E FS, uncoated, ⌀ DC h8: 20mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | Manufacturer’s standard | DIN 1897 | DIN 1897 |
Point angle | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees |
Type | FS | N | N | H | N | N |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |