{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Three drive flats shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 32.3 mm | |
Flute length Lc | 51 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12.5 mm | |
Feed f in steel < 900 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113001 12,5 | |
EAN / GTIN | 4045197749888 | |
Manufacturer number | 113001 12,5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |