{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 18 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Three drive flats shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 35 mm | |
Flute length Lc | 62 mm | |
Overall length L | 123 mm | |
Shank ⌀ Ds | 12.5 mm | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113001 18 | |
EAN / GTIN | 4062406230647 | |
Manufacturer number | 113001 18 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Stub drill with 3 clamping faces HSS-E, uncoated, ⌀ DC h8: 18mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 123 mm | 123 mm | 123 mm | 123 mm | 175 mm | 123 mm |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | Manufacturer’s standard | DIN 1897 |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS Co 8 | HSS |
Flute length Lc | 62 mm | 62 mm | 62 mm | 62 mm | 77 mm | 62 mm |
recommended maximum drilling depth L2 | 35 mm | 35 mm | 35 mm | 35 mm | 50 mm | 35 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |