• The item cannot be ordered due to missing prices.

Protective overalls type 3/4/5/6 Tychem® 6000 F L

Article no.: 098308 L

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Norm: EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 14605 type 3; EN 14605 type 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Tychem®
Gender Unisex
Clothing to Anti-static characteristics to DIN EN ISO 1149
Colour grey
Unisex size L
Norm EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 14605 type 3; EN 14605 type 4
Type of product Chemical protective suit
CAS AL 1A004B
SH-Code AL 00

Identification numbers & Classifications

Article number 098308 L
EAN / GTIN 5450208004747
Manufacturer number D13395221

Description

Version:

Tychem® F, type 3/4/5/6, model CHA5. Comprehensive protection against a wide spectrum of chemical and biological hazardous substances. 100% sealed against particles and watertight up to 5 bar. Thumb loops at the sleeve cuffs. With barrier tape sealed seams for safety and wear resistance. Self-adhesive double zip fastener system for a better seal.
Protective overalls (PPE category III).

Standard:

  • EN ISO 13982-1 type 5
  • EN 13034 type 6
  • EN 14126
  • EN 1073-2
  • EN 1149-5
  • EN 14605 type 3
  • EN 14605 type 4

Downloads & documents

Compare with similar products

This article


Recommendations


Protective overalls type 3/4/5/6 Tychem® 6000 F L

Protective overalls type 3/4/5/6 Tychem® 6000 F L

Colour grey white / blue
Clothing to Anti-static characteristics to DIN EN ISO 1149 DIN EN ISO 1149 anti-static characteristics
Norm EN 13982-1 ;EN 13034 ;EN 1073-2 ;EN 14126 ;EN 14605 type 3 ;EN 14605 type 4 EN 13982-1 ;EN 13034 ;
  • EN 1073-2
;EN 1149-1
Unisex size L L
Serie Tychem®
Type of product Chemical protective suit Chemical protective suit
Gender Unisex Unisex

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart