{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tychem® | |
Gender | Unisex | |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | |
Colour | grey | |
Unisex size | 2XL | |
Norm | EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 14605 type 3; EN 14605 type 4 | |
Type of product | Chemical protective suit | |
CAS AL | 1A004B | |
SH-Code AL | 00 |
Article number | 098308 2XL | |
EAN / GTIN | 5450208004761 | |
Manufacturer number | D13395268 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Protective overalls type 3/4/5/6 Tychem® 6000 F 2XL |
||
Colour | grey | white / blue |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | DIN EN ISO 1149 anti-static characteristics |
Norm | EN 13982-1 ;EN 13034 ;EN 1073-2 ;EN 14126 ;EN 14605 type 3 ;EN 14605 type 4 |
EN 13982-1 ;EN 13034 ;
|
Unisex size | 2XL | 2XL |
Serie | Tychem® | |
Type of product | Chemical protective suit | Chemical protective suit |
Gender | Unisex | Unisex |