{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Product features | adjustable headband; flexible nose clip | |
Set contents | 5 | |
Manufacturer's designation | 1330V | |
Valve | yes | |
Protection level | FFP3 NR D | |
Protection class | FFP3 | |
Contents | 5 | |
Type of product | Particle filter mask FFP3 |
Article number | 097130 P3V | |
EAN / GTIN | 4026056003594 | |
Manufacturer number | 3951217 |
This article |
Recommendations |
||
---|---|---|---|
Respirators, set X-plore series 1300 P3V |
|||
Manufacturer's designation | 1330V | ||
Contents | 5 | 15 | 15 |
Protection class | FFP3 | FFP3 | FFP3 |
Protection level | FFP3 NR D | FFP3 NR D | FFP3 NR D |
Set contents | 5 | 15 | 15 |
Product features | adjustable headband ;flexible nose clip | all-round sealing lip ;adjustable headband ;flexible nose clip | |
Type of product | Particle filter mask FFP3 | Particle filter mask FFP3 | Particle filter mask FFP3 |