• The item cannot be ordered due to missing prices.

Set of respirators P3V

Article no.: 097160 P3V

Select article variation and quantity

Filter Unit price incl. VAT
  • Product features: all-round sealing lip; adjustable headband; flexible nose clip
  • Set contents: 15

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product features all-round sealing lip; adjustable headband; flexible nose clip
Set contents 15
Valve yes
Protection level FFP3 NR D
Protection class FFP3
Contents 15
Type of product Particle filter mask FFP3

Identification numbers & Classifications

Article number 097160 P3V
EAN / GTIN 4045197883490
Manufacturer number 097160 P3V

Description

Version:

Classic respirator series with pre-formed mask bodies. Comfort features such as flexible nose clip and a soft foam overlay, ensure a particularly good fit and optimum seal seating. The headbands have no clips, so do not provoke skin irritation. With high-performance filter medium to reduce breathing resistance.
With exhalation valve.
With all-round sealing lip and adjustable 4-point banding.

Note:

This FFP3 mask filters at least 99% of all particles from the air, thus offering protection against liquid and solid aerosols. Respiratory mask with protection class FFP3.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart