• The item cannot be ordered due to missing prices.

Set of respirators P2VC

Article no.: 097160 P2VC
  • Product features: Fleksible næsebøjler
  • Set contents: 15

Product details

Technical Data

Product features Fleksible næsebøjler
Set contents 15
Valve yes
Protection level FFP2 NR D
Protection class FFP2
Contents 15
Type of product Particle filter mask FFP2

Identification numbers & Classifications

Article number 097160 P2VC
EAN / GTIN 4045197967367
Manufacturer number 097160 P2VC

Description

Version:

Classic respirator series with pre-formed mask bodies. Comfort features such as flexible nose clip and a soft foam overlay, ensure a particularly good fit and optimum seal seating. The headbands have no clips, so do not provoke skin irritation. With high-performance filter medium to reduce breathing resistance.
With activated carbon layer to absorb organic odours.
With exhalation valve.

Note:

This FFP2 mask filters at least 94% of all particles from the air, thus offering protection against liquid and solid aerosols. Respiratory mask FFP2.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Filter Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart