{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Product features | flexible nose clip | |
Set contents | 10 | |
Manufacturer's designation | 1320V Odour | |
Valve | yes | |
Protection level | FFP2 NR D | |
Protection class | FFP2 | |
Contents | 10 | |
Type of product | Particle filter mask FFP2 |
Article number | 097130 P2VC | |
EAN / GTIN | 4026056003570 | |
Manufacturer number | 3951215 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Respirators, set X-plore series 1300 P2VC |
||
Contents | 10 | 15 |
Protection class | FFP2 | FFP2 |
Protection level | FFP2 NR D | FFP2 NR D |
Set contents | 10 | 15 |
Valve | yes | yes |
Product features | flexible nose clip | Fleksible næsebøjler |
Type of product | Particle filter mask FFP2 | Particle filter mask FFP2 |