This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves HyFlex® 11-435, Glove size: 10

Article no.: 094570 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HyFlex®
EN 388 4X42C
Backing material Nylon, Lycra®, glass fibre, Dyneema®
Coating PU, nitrile
Application range All-round
Colour anthracite
Glove size 10
Protection category Category II
Type of glove Cut-resistant gloves
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094570 10
EAN / GTIN 10076490483033

Description

Version:

HyFlex® 11-435. Silicone-free cut-resistant gloves with a coating of water-based polyurethane for working in dry or slightly oily environments. Good fit and flexibility, pleasant sensation when wearing. With Dyneema® fibre. Oeko-Tex Standard 100. Anti-static to EN 1149.

Standard:

EN 388; EN 420

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart