{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Clothing standard | Oeko-Tex Standard 100 | |
Contents | 1 | |
Glove characteristics | Silicone-free; free of latex; DMF-free; Suitable for allergy sufferers | |
Accuracy of fit | very good | |
EN 388 | 3131A | |
Backing material | Nylon | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Length | 199 mm | |
Colour | grey / white | |
Material of coating | Nitrile | |
Glove size | 7 | |
Weight | 20,4 g | |
Knitted technology | 15G | |
silicone-free | yes | |
Application | reusable | |
DMF-free | yes | |
Touch sensitivity | very good | |
Wet grip | medium | |
Oil grip | good | |
Heat protection | not available | |
Breathability | very good | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Material | Nitrile foam | |
Cut protection class | A | |
Type of product | Multi-purpose gloves |
Article number | 094350 7 | |
EAN / GTIN | 10076490480902 | |
Manufacturer number | 11-800/7 |