• The item cannot be ordered due to missing prices.

Pair of gloves HyFlex® 11-801, Glove size: 7

Article no.: 094351 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Silicone-free; free of latex; DMF-free; Suitable for allergy sufferers
  • Knitted technology: 15G
  • Cut protection class: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HyFlex®
Clothing standard Oeko-Tex Standard 100
Contents 1
Glove characteristics Silicone-free; free of latex; DMF-free; Suitable for allergy sufferers
Accuracy of fit very good
EN 388 3131A
Backing material Spandex nylon
Coating Nitrile foam
Coating variant The palms of the hands
Application range All-round
Length 192 mm
Colour black / grey
Material of coating Nitrile
Glove size 7
Weight 20,4 g
Knitted technology 15G
silicone-free no
Application reusable
DMF-free no
Touch sensitivity very good
Wet grip medium
Oil grip good
Heat protection not available
Breathability very good
Protection category Category II
Type of glove Multi-purpose gloves
Material Nitrile foam
Cut protection class A
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094351 7
EAN / GTIN 10076490491830
Manufacturer number 11-801 / 7

Description

Version:

HyFlex® series. Versatile gloves with nitrile foam coating for precise and general tasks. Offers a good balance between comfort, freedom of movement and hand protection. With Ansell zonz® Comfort Fit Technology™ to reduce hand fatigue. Öko-Tex® Standard 100.
With Nylon-Spandex material and silicone-free coating. free of latex.

Standard:

EN 388; EN ISO 21420
Anti-static to EN 1149.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gloves HyFlex® 11-801, Glove size: 7

Pair of gloves HyFlex® 11-801, Glove size: 7

Application range All-round All-round Precision; All-round Precision; All-round Precision; All-round Precision; All-round Precision; All-round
Coating Nitrile foam water-based PU/nitrile water-based PU/nitrile Nitrile/PU Nitrile foam water-based PU/nitrile Nitrile / PU
Colour black / grey black / grey black / grey blue / orange blue / orange blue / black blue / black
Backing material Spandex nylon Lycra®, polyamide Lycra®, polyamide Nylon Nylon / Spandex Lycra ® / polyamide Lycra® / polyamide
Application reusable reusable reusable reusable reusable reusable reusable
EN 388 3131A 3131X 4131X 4121X 4121X 4131X 4131X
Type of product Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves ESD gloves

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart