• The item cannot be ordered due to missing prices.

Pair of gloves uvex C500 foam, Glove size: 9

Article no.: 094550 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free
  • Clothing standard: Oeko-Tex Standard 100
  • Standard: EN 407
  • silicone-free: yes
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex C500
Glove characteristics Silicone-free
Clothing standard Oeko-Tex Standard 100
Accuracy of fit very good
EN 388 4X42C
EN 407 X1XXXX
Backing material Polyamide, HPPE, glass, bamboo, viscose
Coating Nitrile
Coating variant The palms of the hands
Application range All-round
Colour anthracite / lime
Standard EN 407
Glove size 9
Weight 32.8 g
EN 388 abrasion resistance 4
EN 388 cut resistance 5
EN 388 tear propagation resistance 4
EN 388 penetration resistance 2
Application reusable
silicone-free yes
Breathability good
DMF-free no
Touch sensitivity very good
Wet grip medium
Oil grip medium
Heat protection not available
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094550 9
EAN / GTIN 4048612015124
Manufacturer number 6049409

Description

Version:

uvex C500 foam. Silicone-free gloves with good mechanical abrasion resistance and very good grip in dry and slightly damp environments. For contact heat up to 100°C.
uvex 500 series. Reliable cut-resistant gloves with bamboo TwinFlex® technology of bamboo viscose, HPPE and polyamide for a pleasant wearing sensation and advanced climatic regulation.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gloves uvex C500 foam, Glove size: 9

Pair of gloves uvex C500 foam, Glove size: 9

Coating Nitrile PU / nitrile foam PU / nitrile foam PU PU Nitrile foam Nitrile foam Nitrile foam Nitrile foam PU PU PU PU
Colour anthracite / lime black / blue black / blue grey / orange grey / orange black / grey black / grey grey / black grey / black grey grey grey grey
Application reusable reusable reusable reusable reusable reusable reusable reusable reusable reusable reusable reusable reusable
EN 388 4X42C 4X42C 4X42C 4X42B 4X42B 4342C 4342C 4331C 4331C 4342C 4241B 4342C 4241B
Cut protection class C C C B B C C C C C B C B
Type of product Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves Multi-purpose gloves Multi-purpose gloves Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves
Coating variant The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart