• The item cannot be ordered due to missing prices.

Pair of gloves Eco Cut C 7

Article no.: 094636 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 13G
  • Cut protection class: C

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Knitted technology 13G
    EN 388 4342C
    Backing material Nylon
    Coating PU
    Coating variant The palms of the hands
    Application range Precision; All-round
    Colour grey
    Glove size 7
    Application reusable
    Cut protection class C
    Type of product Cut-resistant gloves

    Identification numbers & Classifications

    Article number 094636 7
    EAN / GTIN 4062406574314
    Manufacturer number 094636 7

    Description

    Version:

    Seamless knitted cut-resistant gloves for everyday use. With wear-resistant PU coating.
    HOLEX Eco Cut C. Cut protection level C for protection against high cut hazards.

    Standard:

    EN 388; EN ISO 21420

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart