• The item cannot be ordered due to missing prices.

Alternative article:

Pair of gloves Pro Cut C 7

Article no.: 094580 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 15G
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Knitted technology 15G
EN 388 4X42C
Backing material HPPE
Coating PU / nitrile foam
Coating variant The palms of the hands
Application range Precision
Colour black / blue
Glove size 7
Application reusable
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094580 7
EAN / GTIN 4045197890573
Manufacturer number 094580 7

Description

Version:

HOLEX Pro Cut C. Seamless knitted cut-resistant gloves for precision work with cut protection level C. With innovative PU nitrile foam coating for excellent fit and dexterity and maximum breathability. With reinforced thumb joint for longer life. Ideal for use in dry and oily conditions.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gloves Pro Cut C 7

Pair of gloves Pro Cut C 7

Application range Precision Precision
Coating PU / nitrile foam Nitrile foam
Backing material HPPE DYTEC
Application reusable reusable
EN 388 4X42C 4342C
Type of glove Cut-resistant gloves Cut-resistant gloves
Cut protection class C C

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart