{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Glove characteristics | Suitable for touch screens | |
Knitted technology | 18G | |
EN 388 | 3X31F | |
Backing material | INTERCEPT™ | |
Coating | PU | |
Application range | Precision | |
Colour | black | |
Application | reusable | |
Cut protection class | F | |
Type of product | Cut-resistant gloves |
Article number | 094448 9 | |
EAN / GTIN | 10076490620476 | |
Manufacturer number | 11757090 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Pair of gloves HyFlex® 11-757, Glove size: 9 |
|||||
Application range | Precision | Heavy Duty | All-round | Heavy Duty | Heavy Duty |
Coating | PU | Nitrile foam | Nitrile foam | PU | Nitrile foam |
Colour | black | black / grey | black / grey | grey | black / blue |
Backing material | INTERCEPT™ | DYTEC | DYTEC | HPPE | HDPE |
Application | reusable | reusable | reusable | reusable | reusable |
Knitted technology | 18G | 10G | 13G | 13G | 13G |
EN 388 | 3X31F | 4543F | 4543F | 4X42F | 4443F |