{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Backing material | Nappa palm leather | |
Coating variant | No coating | |
Material | Nappa palm leather | |
Glove size | 10 | |
Contact heat up to | 100 °C | |
EN 388 | 3011X | |
EN 407 | X1XXXX | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Driver’s gloves | |
Application range | All-round | |
Colour | black / grey | |
Type of product | Cowhide split leather gloves |
Article number | 094386 10 | |
EAN / GTIN | 7340118315867 | |
Manufacturer number | 6614 GR. 10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Pair of gloves, unlined Tegera® 6614 10 |
|||||
Application range | All-round | Heavy Duty | Heavy Duty | Heavy Duty | Heavy Duty |
Colour | black / grey | blue / white | white | grey / green | grey |
Material | Nappa palm leather | Full-grain leather | Full-grain leather | Soft leather | Soft leather |
Backing material | Nappa palm leather | Nappa palm leather | Nappa palm leather | Soft leather | Soft leather |
Application | reusable | reusable | reusable | reusable | reusable |
EN 388 | 3011X | 3233X | 3133X | 4123X | 4133X |
Type of product | Cowhide split leather gloves | Cowhide split leather gloves | Cowhide split leather gloves | Cowhide split leather gloves | Cowhide split leather gloves |