• The item cannot be ordered due to missing prices.

Pair of gloves Full-grain leather, Glove size: 10

Article no.: 094055 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Backing material Nappa palm leather
Glove characteristics Silicone-free; free of latex; DMF-free
Coating variant No coating
Weight 180 g
Material Full-grain leather
Glove size 10
Length 260 mm
Thickness 1
EN 388 3133X
Application reusable
Protection category Category II
Type of glove Cowhide full-grain leather gloves
Application range Heavy Duty
Colour white
Type of product Cowhide split leather gloves

Identification numbers & Classifications

Article number 094055 10
EAN / GTIN 4045197890092
Manufacturer number 094055 10

Description

Version:

Leather gloves for use with mechanical risks. With strong double seam and rubberised cuff. Due to the robust upper material the gloves are particularly durable. Index finger made entirely of leather.
Cotton lining exclusively on the palm.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gloves Full-grain leather, Glove size: 10

Pair of gloves Full-grain leather, Glove size: 10

Application range Heavy Duty Heavy Duty Heavy Duty Heavy Duty
Colour white blue / white grey / green grey
Material Full-grain leather Full-grain leather Soft leather Soft leather
Backing material Nappa palm leather Nappa palm leather Soft leather Soft leather
Application reusable reusable reusable reusable
EN 388 3133X 3233X 4123X 4133X
Type of product Cowhide split leather gloves Cowhide split leather gloves Cowhide split leather gloves Cowhide split leather gloves

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart