• The item cannot be ordered due to missing prices.

Pair of gloves, unlined Tegera® 6614 11

Article no.: 094386 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contents 1
    Backing material Nappa palm leather
    Coating variant No coating
    Material Nappa palm leather
    Glove size 11
    Contact heat up to 100 °C
    EN 388 3011X
    EN 407 X1XXXX
    Application reusable
    Protection category Category II
    Type of glove Driver’s gloves
    Application range All-round
    Colour black / grey
    Type of product Cowhide split leather gloves

    Identification numbers & Classifications

    Article number 094386 11
    EAN / GTIN 7340118315881
    Manufacturer number 6614 GR. 11

    Description

    Version:

    Tegera® 6614. Leather gloves made of full-grain leather for fine mechanical work. Resistant to contact heat up to 100 °C. With oil- and water-repellent coating on the palm interior.

    Standard:

    EN 388; EN ISO 21420

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart