{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Contents | 1 | |
Glove characteristics | Silicone-free; free of latex | |
Accuracy of fit | very good | |
EN 388 | 3131A | |
Backing material | Nylon | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Length | 246 mm | |
Colour | blue | |
Material of coating | Nitrile | |
Glove size | 11 | |
Weight | 25 g | |
Knitted technology | 15G | |
silicone-free | no | |
Application | reusable | |
DMF-free | no | |
Touch sensitivity | good | |
Wet grip | good | |
Oil grip | very good | |
Heat protection | not available | |
Breathability | good | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Material | Nitrile | |
Type of product | Multi-purpose gloves |
Article number | 094385 11 | |
EAN / GTIN | 10076490488359 | |
Manufacturer number | 11-920/11 |