• The item cannot be ordered due to missing prices.

Pair of gloves HyFlex® 11-840 11

Article no.: 094264 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers
  • Knitted technology: 15G
  • Standard: EN 407
  • Cut protection class: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HyFlex®
Contents 1
Glove characteristics Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers
EN 388 4131A
EN 407 X1XXXX
Backing material Nylon Spandex
Coating Nitrile foam
Coating variant The palms of the hands
Application range Precision
Length 200 mm
Colour black / grey
Glove size 11
Weight 11,6 g
Knitted technology 15G
Standard EN 407
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Material Nitrile foam
Cut protection class A
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094264 11
EAN / GTIN 10076490475588
Manufacturer number 11-840/11

Description

Version:

HyFlex® 11-840. Very good balance between robust abrasion-resistance, increased comfort and greater freedom of movement, thus ideal for different types of work. Silicone-free, thus avoiding contamination of metal parts with silicone particles. Particularly suitable for the assembly of small and medium-sized components, general use.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart