{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master PU | |
Glove characteristics | Suitable for touch screens | |
EN 388 | 2111X | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | blue / black | |
Glove size | 9 | |
Knitted technology | 18G | |
Application | reusable | |
Type of product | Multi-purpose gloves |
Article number | 094251 9 | |
EAN / GTIN | 4067263202646 | |
Manufacturer number | 094251 9 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Pair of gloves MASTER PU, Glove size: 9 |
|||||
Application range | Precision | Precision | Precision | Precision | Precision |
Coating | PU | PU | PU | PU | PU |
Backing material | Nylon | Polyester | Polyester | Nylon | Nylon |
Glove size | 9 | 9 | 9 | 9 | 9 |
Glove characteristics | Suitable for touch screens | Suitable for allergy sufferers | Suitable for allergy sufferers | Suitable for touch screens | Suitable for touch screens |
Knitted technology | 18G | 13G | 13G | 18G | 18G |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |