• The item cannot be ordered due to missing prices.

Pair of gloves MASTER PU, Glove size: 7

Article no.: 094251 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Suitable for touch screens
  • Knitted technology: 18G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master PU
Glove characteristics Suitable for touch screens
EN 388 2111X
Backing material Nylon
Coating PU
Coating variant The palms of the hands
Application range Precision
Colour blue / black
Glove size 7
Knitted technology 18G
Application reusable
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094251 7
EAN / GTIN 4067263202622
Manufacturer number 094251 7

Description

Version:

MASTER PU fitters gloves. The nylon backing material in combination with the PU coating makes it extremely light and flexible – it’s almost like having a second skin. Thanks to the 18-gauge knitted fabric, it also provides an outstanding sense of touch and excellent dexterity.Suitable for touch screens.

Standard:

EN 388, EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gloves MASTER PU, Glove size: 7

Pair of gloves MASTER PU, Glove size: 7

Coating PU PU PU PU PU
Colour blue / black black white white green / black
Glove size 7 7 7 7 7
Knitted technology 18G 13G 13G 18G 18G
EN 388 2111X 3121X 3121X 2111X 2121X
Type of product Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves
Coating variant The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart