• The item cannot be ordered due to missing prices.

Pair of gloves, Glove size: 9

Article no.: 094213 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Suitable for allergy sufferers
  • Knitted technology: 13G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics Suitable for allergy sufferers
EN 388 3121X
Backing material Polyester
Coating PU
Coating variant The palms of the hands
Application range Precision
Colour black
Glove size 9
Knitted technology 13G
AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
Application reusable
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094213 9
EAN / GTIN 4067263202509
Manufacturer number 094213 9

Description

Version:

HOLEX Basic fitters gloves. Particularly light and flexible with a durable PU coating. Suitable for precise work in dry conditions. Excellent sense of touch and dexterity.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Environmentally friendly, 100% plastic-free packaging. These gloves can only be purchased in a complete pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gloves, Glove size: 9

Pair of gloves, Glove size: 9

Application range Precision Precision Precision Precision Precision
Coating PU PU PU PU PU
Backing material Polyester Polyester Nylon Nylon Nylon
Glove size 9 9 9 9 9
Glove characteristics Suitable for allergy sufferers Suitable for allergy sufferers Suitable for touch screens Suitable for touch screens Suitable for touch screens
Knitted technology 13G 13G 18G 18G 18G
Type of product Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart