{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | AL 700 Plus ESD | |
Gender | Gentlemen’s | |
Protection class | S1 | |
Material of protective toe-cap | Aluminium | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 42 | |
Colour | black | |
Type of product | Safety sandals |
Article number | 092612 42 | |
EAN / GTIN | 4044348480090 | |
Manufacturer number | ESD AL 711 PLUS XB 42 |
This article |
Recommendations |
||
---|---|---|---|
Sandals, black AL 711 PLUS ESD, S1 XB, EU shoe size: 42 |
|||
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1 | S1 | S1 |
EU shoe size | 42 | 42 | 42 |
Type of product | Safety sandals | Safety sandals | Safety sandals |