{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Protection class | S1 | |
Material of protective toe-cap | Aluminium | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
Characteristics | Vario® damping | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 42 | |
Type of product | Safety sandals |
Article number | 092051 42 | |
EAN / GTIN | 4062406400156 | |
Manufacturer number | 092051 42 |
This article |
Recommendations |
|
---|---|---|
Sandals, anthracite/black Comfort ESD S1 W2 safety sandals, EU shoe size: 42 |
||
electrostatic characteristic | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1 | S1 |
EU shoe size | 42 | 42 |
Type of product | Safety sandals | Safety sandals |