• The item cannot be ordered due to missing prices.

ESD T-shirt CONDUCTEX® Cotton Knit, navy, Size: L

Article no.: 091641 L

Select article variation and quantity

Size Unit price incl. VAT
  • Fabric composition: 95% cotton; 5% carbon
  • Material weight / fabric density: 160
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CONDUCTEX®
Gender Unisex
Fabric composition 95% cotton; 5% carbon
Material weight / fabric density 160 g/m2
electrostatic characteristic EGB/ESD
Colour navy
Unisex size L
Type of product T-Shirt

Identification numbers & Classifications

Article number 091641 L
EAN / GTIN 4050274470043
Manufacturer number 08010 86002 000 45-L

Description

Version:

ESD T-shirt of comfortable CONDUCTEX® cotton knit material. Reliable conductivity and high-quality workmanship. Very good fit.
  • Comfortable neck size.
  • ESD sticker emblem on the upper left sleeve.

Application:

Application: Electronics production. To protect products against electrostatic discharges.
Surface resistance: 106 to 107 Ω.

Standard:

EN 61340-5-1.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart