{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CONDUCTEX® | |
Gender | Unisex | |
Fabric composition | 95% cotton; 5% carbon | |
Material weight / fabric density | 160 g/m2 | |
electrostatic characteristic | EGB/ESD | |
Colour | navy | |
Unisex size | 3XL | |
Type of product | T-Shirt |
Article number | 091641 3XL | |
EAN / GTIN | 4050274470074 | |
Manufacturer number | 08010 86002 000 45-3XL |