• The item cannot be ordered due to missing prices.

Men’s ESD coat CONDUCTEX® XS

Article no.: 091600 XS

Select article variation and quantity

Size Unit price incl. VAT
  • Fabric composition: 75% polyester; 23% cotton; 2% carbon
  • Material weight / fabric density: 130
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CONDUCTEX®
    Gender Gentlemen’s
    Fabric composition 75% polyester; 23% cotton; 2% carbon
    Material weight / fabric density 130 g/m2
    electrostatic characteristic EGB/ESD
    Colour white
    Unisex size XS
    Standard/regulation EN 61340-5-1
    breathable yes
    anti-static yes
    Jacket closure Pushbutton
    concealed placket yes
    Type of product Coat

    Identification numbers & Classifications

    Article number 091600 XS
    EAN / GTIN 4050274194901
    Manufacturer number 08005 48011 000 10-XS

    Description

    Version:

    Application: Electronics production. To protect products against electrostatic discharges.
    Surface resistance: 106 to 107 Ω.
    ESD coat of light-weight comfortable CONDUCTEX® material. The mixed-materials fabric offers an impressively high conductivity value and good wearing comfort. Highly breathable, tested at the Hohenstein Institute. With side seams.
    • With lapel collar and concealed snap fastener closure strip on one side.
    • Side patch pockets with oblique entry.
    • Breast pocket.
    • Sleeve seam adjustable by snap fastener.
    • ESD sticker emblem on the upper left sleeve.

    Standard:

    EN 61340-5-1.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart