• The item cannot be ordered due to missing prices.

Numeral letter punch set, 27 pieces Mirror script A − Z, &, Character height: 3mm

Article no.: 085440 3

Select article variation and quantity

Character height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 63.5 mm
Character height 3 mm
Shank thickness 6.35
Type of product Hand punch

Identification numbers & Classifications

Article number 085440 3
EAN / GTIN 5022044007604

Description

Version:

Made of hard and tough steel with particularly precise machine engraving and depth tolerance; accurately centred. Calibrated shank, through hardened. Striking head enhancement for safe working. Supplied in a plastic case.
High performance precision punches, chemically nickel-plated, very long service life.
Mirror script; i.e. the punched character appears laterally reversed on the component (for die making).

Application:

For punching into materials with a strength up to 1200 N/mm2.

Spare part:

Individual number punches under No. 085411 size font height/number, e. g. No. 085411 size 3/1.
Individual letter punches under No. 085431 size font height/character, e.g. No. 085431 size 3/A.

Note:

Other hand and machine punches of all types, such as punches with a company’s logo etc., are available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Numeral letter punch set, 27 pieces Mirror script A − Z, &, Character height: 3mm

Numeral letter punch set, 27 pieces Mirror script A − Z, &, Character height: 3mm

overall length 63.5 mm 61 mm 61 mm
Character height 3 mm 3 mm 3 mm
Shank thickness 6.35 6.35 6.35
Type of product Hand punch Hand punch Hand punch

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart