{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 61 mm | |
Character height | 3 mm | |
Shank thickness | 6.35 | |
Type of product | Hand punch |
Article number | 085456 3 | |
EAN / GTIN | 4062406809164 | |
Manufacturer number | 085456 3 |
This article |
Recommendations |
|
---|---|---|
Letter punch set, 27 pieces Normal script A − Z, & 3 mm |
||
overall length | 61 | 61 |
Character height | 3 | 3 |
Shank thickness | 6.35 | 6.35 |
Type of product | Hand punch | Hand punch |