• The item cannot be ordered due to missing prices.

Numeral letter punch set, 27 pieces Mirror script A − Z, & 4 mm

Article no.: 085440 4

Select article variation and quantity

Character height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 70 mm
Character height 4 mm
Shank thickness 9.5
Type of product Hand punch

Identification numbers & Classifications

Article number 085440 4
EAN / GTIN 5022044007611

Description

Version:

Made of hard and tough steel with particularly precise machine engraving and depth tolerance; accurately centred. Calibrated shank, through hardened. Striking head enhancement for safe working. Supplied in a plastic case.
High performance precision punches, chemically nickel-plated, very long service life.
Mirror script; i.e. the punched character appears laterally reversed on the component (for die making).

Application:

For punching into materials with a strength up to 1200 N/mm2.

Spare part:

Individual number punches under No. 085411 size font height/number, e. g. No. 085411 size 3/1.
Individual letter punches under No. 085431 size font height/character, e.g. No. 085431 size 3/A.

Note:

Other hand and machine punches of all types, such as punches with a company’s logo etc., are available on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart