• The item cannot be ordered due to missing prices.

Pneumatic straight die grinder, Type: SMX16LR

Article no.: 079442 SMX16LR
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Output power 820 W
maximum speed 16,000 min-1
maximum air consumption 620 l/min
Connection thread BSP
Compressed air connection 1/4 in
Collet ⌀ 6 mm
Weight 1.3 kg
Operating noise 75 dB(A)
maximum vibration to EN 3.19 m/s2
Length 345 mm
Type of product Straight die grinders

Identification numbers & Classifications

Article number 079442 SMX16LR
EAN / GTIN 5390145244830

Description

Version:

ATA − Pneumatic straight die grinder with 6 mm collet.
Extended and ergonomic straight die grinder with two-handed operation.
  • Speed control.
  • Smooth start-up.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart