• The item cannot be ordered due to missing prices.

Pneumatic straight die grinder, Type: SM25LR

Article no.: 079442 SM25LR
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Output power 820 W
maximum speed 25,000 min-1
maximum air consumption 620 l/min
Connection thread BSP
Compressed air connection 1/4 in
Collet ⌀ 6 mm
Weight 0.75 kg
Operating noise 72 dB(A)
maximum vibration to EN 3.21 m/s2
Length 213 mm
Type of product Straight die grinders

Identification numbers & Classifications

Article number 079442 SM25LR
EAN / GTIN 5390145244724

Description

Version:

ATA − Pneumatic straight die grinder with 6 mm collet.
Powerful straight die grinder for the most demanding applications with high user comfort.
  • Speed control.
  • Smooth start-up.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart