• The item cannot be ordered due to missing prices.

Pneumatic straight die grinder, Type: SMD25LR

Article no.: 079442 SMD25LR
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Output power 820 W
maximum speed 25,000 min-1
maximum air consumption 620 l/min
Connection thread BSP
Compressed air connection 1/4 in
Collet ⌀ 6 mm
Weight 0.8 kg
Operating noise 77 dB(A)
maximum vibration to EN 2.27 m/s2
Length 208 mm
Type of product Straight die grinders

Identification numbers & Classifications

Article number 079442 SMD25LR
EAN / GTIN 5390145244847

Description

Version:

ATA − Pneumatic straight die grinder with 6 mm collet.
Ergonomic straight die grinder with unique vibration damping system.
  • Smooth start-up.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart