{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cord travel length | 2 m | |
Safe working load | 4 kg - 6 kg | |
maximum suspended load | 6 kg | |
Weight | 2.3 kg | |
Type of product | Retraction spring / balancer |
Article number | 079298 6 | |
EAN / GTIN | 15451591465 | |
Manufacturer number | 8941099220 |