{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cord travel length | 2 m | |
Safe working load | 2 kg - 4 kg | |
maximum suspended load | 4 kg | |
Weight | 2 kg | |
Type of product | Retraction spring / balancer |
Article number | 079298 4 | |
EAN / GTIN | 015451591458 | |
Manufacturer number | 8941099210 |