• The item cannot be ordered due to missing prices.

Balancer 10 kg

Article no.: 079298 10

Select article variation and quantity

maximum towing capacity (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cord travel length 2.5 m
Safe working load 8 kg - 10 kg
maximum suspended load 10 kg
Weight 3.8 kg
Type of product Retraction spring / balancer

Identification numbers & Classifications

Article number 079298 10
EAN / GTIN 015451591564
Manufacturer number 8941099490

Description

Version:

Sturdy aluminium casing, cable of stainless steel.
Balancers make power tools, especially heavy ones, both easier and safer to use.
  • “Weightless” equipment.
  • Tidiness at the workplace.
  • Equipment and tools within easy reach.
  • Safety at the workplace due to suspension of equipment and leads.
  • Equipment in clear view and in reach of the user.
  • Weight compensation and thus balance can be maintained over the entire cord travel.
With cable stop − keeps the weight at the chosen height.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart