• The item cannot be ordered due to missing prices.

Wet and dry vacuum cleaner ATTIX 961-01

Article no.: 078541 961-01
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ATTIX 961-01
Power supply Mains operated
Power consumption 3,000 W
Container volume 70 l
Length 580 mm
Width 600 mm
Height 970 mm
Suction hose length 4 m
Hose ⌀ 38 mm
Cable length 10 m
Number of turbines 2
Air flow volume 2×60 l/s
Vacuum 250 mbar
Degree of separation 99.9 %
Operating noise 67 dB(A)
Filter cleaning Push & Clean system
Weight 30 kg
Filter system PET fleece filter
Special features tip-up stainless steel container
Type of product Wet and dry vacuum cleaners

Identification numbers & Classifications

Article number 078541 961-01
EAN / GTIN 4005337125156
Manufacturer number 302002900

Description

Version:

Robust and powerful wet / dry vacuum cleaners with flexible hose connection system (MultiFit) and for performing a very wide variety of professional cleaning tasks. Degree of separation > 99.9%.
  • Dual-motor industrial vacuum cleaner with long-lasting washable PET fleece filter.
  • Push & Clean filter cleaning system.
  • High-performance vacuum cleaner with large tilting mobility trolley and detachable stainless steel tank (tank capacity 70 litres).
  • MultiFit accessories system with float switch and audible signal on reaching the maximum tank capacity.

Supplied with:

Supplied with suction hose, curved hand tube, wet filter and washable filter element (PET), hose storage, and cable storage.
Including stainless steel extension tubes (2×0.5 m), stainless steel hand tube, 400 mm floor nozzle and 300 mm crevice nozzle.

Note:

Other safety vacuum cleaners for all hazard classes (health hazard or explosive dusts) are available on request (class L, M, H).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart