• The item cannot be ordered due to missing prices.

Wet and dry vacuum cleaner ATTIX 44-2LICM

Article no.: 078541 44-2LICM

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 44-2LICM
Power supply Mains operated
Power consumption 1,400 W
Container volume 42 l
Length 565 mm
Width 385 mm
Height 650 mm
Suction hose length 4 m
Hose ⌀ 32 mm
Cable length 7.5 m
Number of turbines 1
Air flow volume 75 l/s
Vacuum 250 mbar
Degree of separation 99.9 %
Operating noise 60 dB(A)
Automatic switch-on yes
Anti-static system yes
Fine dust suitability yes
Filter cleaning InfiniClean™ fully automatic
Dust class − vacuum cleaner L
Weight 17.5 kg
Filter system PTFE flat fold filter element
Special features Vacuum cleaner for fine dust
Type of product Wet and dry vacuum cleaners

Identification numbers & Classifications

Article number 078541 44-2LICM
EAN / GTIN 5711145271693
Manufacturer number 107412107

Description

Version:

Robust and powerful wet / dry vacuum cleaners with flexible hose connection system (MultiFit) and for performing a very wide variety of professional cleaning tasks. Degree of separation > 99.9%.
  • Extremely quiet industrial vacuum cleaner with 42 l tank, washable PTFE fan-fold filter for vacuuming up even fine dust.
  • InfiniClean fully automatic filter cleaning system.
  • Soft start, speed control.
  • Socket with automatic switch-on, anti-static.

Supplied with:

Supplied with suction hose, curved hand tube, wet filter and washable filter element (PET), hose storage, and cable storage.
Including M class washable PTFE flat fold filter, anti-static suction hose ⌀ 32 mm, D 36 stainless steel extension tubes (3 × 350 mm), curved stainless steel hand tube, adapter plate for a tool box, 400 mm industrial floor nozzle, universal nozzle, suction brush, crevice nozzle, anti-static tool adaptor, trolley handle for easy transport and secure storage.

Note:

Other safety vacuum cleaners for all hazard classes (health hazard or explosive dusts) are available on request (class L, M, H).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart