{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | ATTIX 751-11 | |
Power supply | Mains operated | |
Power consumption | 1,500 W | |
Container volume | 70 l | |
Length | 605 mm | |
Width | 580 mm | |
Height | 970 mm | |
Suction hose length | 4 m | |
Hose ⌀ | 36 mm | |
Cable length | 7.5 m | |
Number of turbines | 1 | |
Air flow volume | 60 l/s | |
Vacuum | 230 mbar | |
Degree of separation | 99.9 % | |
Operating noise | 57 dB(A) | |
Weight | 25 kg | |
Filter system | PET fleece filter | |
Special features | Extremely quiet | |
Type of product | Wet and dry vacuum cleaners |
Article number | 078541 751-11 | |
EAN / GTIN | 4005337064141 | |
Manufacturer number | 302001523 |