{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Easyfix | |
Height | 125 mm | |
Width | 110 mm | |
Depth | 56 mm | |
Safe working load | 6.5 kg | |
Type of product | Angle grinder holder |
Article number | 955747 1 | |
EAN / GTIN | 4062406799045 | |
Manufacturer number | 955747 1 |