• The item cannot be ordered due to missing prices.

Easyfix tool holder 90°, ⌀ 6 mm, Usable depth: 100mm

Article no.: 955560 100

Select article variation and quantity

Usable depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Usable height 18 mm
Usable depth 100 mm
Steel wire ⌀ 6 mm
Material of base plate Plastic
Material of wire Steel
Type of base plate single
Hook shape Single hook 90°
Type of product Perforated panel hook

Identification numbers & Classifications

Article number 955560 100
EAN / GTIN 4062406195984
Manufacturer number 955560 100

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

From the same series "Easyfix" View all

Direct purchase

Sign in to your Account

To shopping cart