• The item cannot be ordered due to missing prices.

Easyfix tool holder 90° 30 mm

Article no.: 955560 30

Select article variation and quantity

Usable depth (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Easyfix
    Usable height 18 mm
    Usable depth 30 mm
    Steel wire ⌀ 6 mm
    Material of base plate Plastic
    Material of wire Steel
    Type of base plate single
    Hook shape Single hook 90°
    Type of product Perforated panel hook

    Identification numbers & Classifications

    Article number 955560 30
    EAN / GTIN 4062406195809
    Manufacturer number 955560 30

    Description

    Version:

    Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

    Suitable for:

    Perforated panels with □ 9×9 mm holes at 37 mm pitch.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart