• The item cannot be ordered due to missing prices.

Easyfix tool holder 45° 100 mm

Article no.: 955505 100

Select article variation and quantity

Usable depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Usable depth 100 mm
Steel wire ⌀ 4 mm
Material of base plate Plastic
Material of wire Steel
Type of base plate single
Hook shape Single hook 45°
Type of product Perforated panel hook

Identification numbers & Classifications

Article number 955505 100
EAN / GTIN 4062406194932
Manufacturer number 955505 100

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart