• The item cannot be ordered due to missing prices.

Door full height L

Article no.: 955490 L
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Door opening angle: 250
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Door opening angle 250 degrees
Cylinder lock modular barrel
Series Tower
Height 1,792 mm
Width 684 mm
Weight 19 kg
Type of product Swing door

Identification numbers & Classifications

Article number 955490 L
EAN / GTIN 4062406586102
Manufacturer number 955490 L

Description

Version:

Doors for UNI Tower made from sheet metal, reinforced on the inside and can be locked by 2-component Haptoprene push handle with a cylinder lock.

Suitable for:

UNI Tower, U and H-shape.

Supplied with:

Door hinged on the right with crossbars and door stop.

Colour:

RAL 7016 anthracite, powder coated. Not configurable.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart