{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 2,000 mm | |
Depth | 500 mm | |
Width in G | 80 | |
Depth in G | 20 | |
Thickness | 25 mm | |
Type of product | Cover plate |
Article number | 951980 80X20 | |
EAN / GTIN | 4062406180560 |