• The item cannot be ordered due to missing prices.

Cover made of bamboo 24X28

Article no.: 951980 24X28

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 600 mm
Depth 700 mm
Width in G 24
Depth in G 28
Thickness 25 mm
Type of product Cover plate

Identification numbers & Classifications

Article number 951980 24X28
EAN / GTIN 4062406159108
Manufacturer number 951980 24X28

Description

Version:

Cover suitable for tool cabinets and cabinets.
GARANT bamboo cover approx. 25 mm thick.

Supplied with:

Cover without fastening material.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart