• The item cannot be ordered due to missing prices.

Cover made of bamboo 50X28

Article no.: 951980 50X28
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 1,250 mm
    Depth 700 mm
    Width in G 50
    Depth in G 28
    Thickness 25 mm
    Type of product Cover plate

    Identification numbers & Classifications

    Article number 951980 50X28
    EAN / GTIN 4062406159139
    Manufacturer number 951980 50X28

    Description

    Version:

    Cover suitable for tool cabinets and cabinets.
    GARANT bamboo cover approx. 25 mm thick.

    Supplied with:

    Cover without fastening material.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart