• The item cannot be ordered due to missing prices.

Ribbed rubber mat for drawers 46X24

Article no.: 951910 46X24
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Rib ‘n’ Roll P3™ broad rib
    Width 1,150 mm
    Depth 600 mm
    Width in G 46
    Depth in G 24
    Thickness 3 mm
    suitable for drawers in G 46×24G
    Material Rubber
    Surface Grooves
    Type of product Ribbed rubber mat

    Identification numbers & Classifications

    Article number 951910 46X24
    EAN / GTIN 2050002006423
    Manufacturer number 759S1160BL

    Description

    Application:

    For protective, non-slip, and quiet tool storage.

    Standard:

    REACH regulations are satisfied.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart